DIAMOND CERAMIC DISC 4 INCHES
Diamond polishing disc 7 steps PREMIUM
POLDISC-CER-7P-PREMIUM-G50-D4IN
Art.-no. 0668107020
EAN 4099618299384
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-strength ceramic resin discs impregnated with high-quality diamonds, available in different grains for polishing ornamental stones using wet processes.
- Polishing light and dark stones.
- Excellent high-gloss polish.
- Long-lasting gloss effect.
- High-performance disc.
- High concentration of diamonds.
- For use on almost any type of stone, both light and dark.
- Excellent finishing.
- Excellent performance.
- Excellent durability.
- Different grains for a perfect, long-lasting polish.
- Unique extra 36 grain for heavy roughing.
- With hook-and-loop fastening for quick attachment to the plate on the power tool.
- Central hole and segmented grooves allow a high level of cooling, increasing the service life of the sandpaper.
- Diameter: 4 inches
- Grains 36 to 800 - first stage: levelling of the surface for the gloss effect.
- Grains 1,500 to 3,000 - second stage: start and development of the gloss effect.
- 10,000 - third stage: high-gloss effect.
Notice
- Use the discs on power tools suitable for the job.
- Use the appropriate PPE.
- Do not exceed the recommended speed.
- Secure the material to be worked on to avoid oscillations.
Product information
Datasheets(X)
Application area
Polishing natural stone such as marble and granite.
Instructions
- Use with pneumatic or electric polisher with maximum rotation of 4,000 rpm.
- Use plenty of water during the polishing process.
- After cutting or roughing the material, apply each type of sandpaper, grain by grain, starting with the coarsest.
- It is not recommended to alter the order of the grains or to skip steps to shorten the working time. This decreases the quality and durability of the gloss effect and ruins the disc or reduces its service life.
- When there is no further development of the gloss effect, change to a disc with a higher grain and repeat the process until the final high-gloss effect is reached, grain 10,000.
- Use of 36 grain, optional in the pre-gloss process, generally performed with a fine roughing or tapered abrasive disc.
Diameter (Ø) | 4 in |
Thickness | 4 mm |
Grid size | 50 |
Colour | White |