DIN 5256 shape D drill hole circlip REDSTRIPE
DIN 5256 shape D drill hole circlip REDSTRIPE
CRCLIPPLRS-D-(40-100MM)
Art.-no.
5772002204
EAN 4099618795794
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (L1) | 1 mm |
Min./max. grip range | 100-40 mm |
Suitable for min. diameter | 40 mm |
Jaws length (L2) | 1 mm |
Material | Steel |
Form | D |