Welcome to Würth Uruguay For trade customers only

Dbl boxend wrnch elli set 6.4.1 WR2 12pc REDSTRIPE

DBENDBOXWRNCH-SET-ELIP-WR2-12PCS

Art.-no. 0965641012

EAN 4099618890406

Individual price display after login
Dbl boxend wrnch elli set 6.4.1 WR2 12pc REDSTRIPE

Art.-no. 0965641012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

12 PCS

Size foam section

6.4.1

Width x height x depth

343 x 38 x 333 mm

Decor

Black matt

Dbl boxend wrnch elli set 6.4.1 WR2 12pc REDSTRIPE including:
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical
1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical

DBBOXENDWRNCH-ELLIPTICAL-OFFSET-WS6X7

Description: Rugged and essential tool for a broad variety in terms of application. Crafted in high resistant steel (Chrome-Vanadium) for elevated resistance, meeting the most demands of rigorous tasks in maintenance and assembly in the fields of automotive, industry and construction. Full grip with the 12 contact points and the highest torque transmission. Robust and Cost-effective solutions: RedStripe
Quantity: 1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical
1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical

DBBOXENDWRNCH-ELLIPTICAL-OFFSET-WS8X9

Description: Rugged and essential tool for a broad variety in terms of application. Crafted in high resistant steel (Chrome-Vanadium) for elevated resistance, meeting the most demands of rigorous tasks in maintenance and assembly in the fields of automotive, industry and construction. Full grip with the 12 contact points and the highest torque transmission. Robust and Cost-effective solutions: RedStripe
Quantity: 1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical
1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical

DBBOXENDWRNCH-ELLIPTICAL-OFFSET-WS10X11

Description: Rugged and essential tool for a broad variety in terms of application. Crafted in high resistant steel (Chrome-Vanadium) for elevated resistance, meeting the most demands of rigorous tasks in maintenance and assembly in the fields of automotive, industry and construction. Full grip with the 12 contact points and the highest torque transmission. Robust and Cost-effective solutions: RedStripe
Quantity: 1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical
1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical

DBBOXENDWRNCH-ELLIPTICAL-OFFSET-WS12X13

Description: Rugged and essential tool for a broad variety in terms of application. Crafted in high resistant steel (Chrome-Vanadium) for elevated resistance, meeting the most demands of rigorous tasks in maintenance and assembly in the fields of automotive, industry and construction. Full grip with the 12 contact points and the highest torque transmission. Robust and Cost-effective solutions: RedStripe
Quantity: 1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical
1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical

DBBOXENDWRNCH-ELLIPTICAL-OFFSET-WS14X15

Description: Rugged and essential tool for a broad variety in terms of application. Crafted in high resistant steel (Chrome-Vanadium) for elevated resistance, meeting the most demands of rigorous tasks in maintenance and assembly in the fields of automotive, industry and construction. Full grip with the 12 contact points and the highest torque transmission. Robust and Cost-effective solutions: RedStripe
Quantity: 1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical
1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical

DBBOXENDWRNCH-ELLIPTICAL-OFFSET-WS16X17

Description: Rugged and essential tool for a broad variety in terms of application. Crafted in high resistant steel (Chrome-Vanadium) for elevated resistance, meeting the most demands of rigorous tasks in maintenance and assembly in the fields of automotive, industry and construction. Full grip with the 12 contact points and the highest torque transmission. Robust and Cost-effective solutions: RedStripe
Quantity: 1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical
1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical

DBBOXENDWRNCH-ELLIPTICAL-OFFSET-WS18X19

Description: Rugged and essential tool for a broad variety in terms of application. Crafted in high resistant steel (Chrome-Vanadium) for elevated resistance, meeting the most demands of rigorous tasks in maintenance and assembly in the fields of automotive, industry and construction. Full grip with the 12 contact points and the highest torque transmission. Robust and Cost-effective solutions: RedStripe
Quantity: 1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical
1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical

DBBOXENDWRNCH-ELLIPTICAL-OFFSET-WS20X22

Description: Rugged and essential tool for a broad variety in terms of application. Crafted in high resistant steel (Chrome-Vanadium) for elevated resistance, meeting the most demands of rigorous tasks in maintenance and assembly in the fields of automotive, industry and construction. Full grip with the 12 contact points and the highest torque transmission. Robust and Cost-effective solutions: RedStripe
Quantity: 1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical
1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical

DBBOXENDWRNCH-ELLIPTICAL-OFFSET-WS21X23

Description: Rugged and essential tool for a broad variety in terms of application. Crafted in high resistant steel (Chrome-Vanadium) for elevated resistance, meeting the most demands of rigorous tasks in maintenance and assembly in the fields of automotive, industry and construction. Full grip with the 12 contact points and the highest torque transmission. Robust and Cost-effective solutions: RedStripe
Quantity: 1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical
1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical

DBBOXENDWRNCH-ELLIPTICAL-OFFSET-WS24X27

Description: Rugged and essential tool for a broad variety in terms of application. Crafted in high resistant steel (Chrome-Vanadium) for elevated resistance, meeting the most demands of rigorous tasks in maintenance and assembly in the fields of automotive, industry and construction. Full grip with the 12 contact points and the highest torque transmission. Robust and Cost-effective solutions: RedStripe
Quantity: 1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical
1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical

DBBOXENDWRNCH-ELLIPTICAL-OFFSET-WS25X28

Description: Rugged and essential tool for a broad variety in terms of application. Crafted in high resistant steel (Chrome-Vanadium) for elevated resistance, meeting the most demands of rigorous tasks in maintenance and assembly in the fields of automotive, industry and construction. Full grip with the 12 contact points and the highest torque transmission. Robust and Cost-effective solutions: RedStripe
Quantity: 1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical
1 x
DOUBLE-ENDED RING WRENCH - OFFSET Elliptical

DBBOXENDWRNCH-ELLIPTICAL-OFFSET-WS30X32

Description: Rugged and essential tool for a broad variety in terms of application. Crafted in high resistant steel (Chrome-Vanadium) for elevated resistance, meeting the most demands of rigorous tasks in maintenance and assembly in the fields of automotive, industry and construction. Full grip with the 12 contact points and the highest torque transmission. Robust and Cost-effective solutions: RedStripe
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information