Dead-blow PVC Hammer with Fiberglass Handle REDSTRIPE
SFTFCEHAM-PVC-80OZ
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Durable dead-blow PVC hammer with a robust fiberglass handle for controlled, rebound-free striking.
Made of high-quality rubber, with excellent durability and long service life.
No Rebound
Steel shot-filled head for increased rebound reduction and maximized impact.
No surface damaging
The high-strength rubber can prevent scratches and sparks, and protect the surface of your workpiece from damage and deformation.
Dead-blow hammer conveys less peak force, spread over a longer time.
Durable Construction
PVC fiberglass composite handle with high shock absorption and ergonomic grip for better control and comfort.
Steel reinforced handle for higher durability.
Notice
- Do not use a hammer with a damaged, loose, or worn head.
- Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.
- Ensure the handle is sturdy and tightly attached to the head.
Product information
Datasheets(X)
Application area
- Automotive repairs and bodywork where precision, high impact and non agressive touch are needed.
- Automotive tire hubcap installation and removing knock off hubs.
- To knock joints together or apart without denting wood components.
- To deliver an impact to a small area of an object.
- In assembly, maintenance, or adjustment of machinery parts without causing damage to delicate components.
- Knock joints together without denting wood components
Instructions
- Select the hammer size suitable and comfortable for the application.
- Always wear protective glasses to prevent fragments from reaching your eyes when using claw hammers.
- Keep your hands out of the area to be struck.
- Always wear proper hand gloves to safeguard the fingers
Material of long handle | Steel |
Length of handle | 328 mm |
Length | 400 mm |
Hammer weight | 80 oz |