Welcome to Würth Uruguay For trade customers only

Dent repair spotter Spt Pull Power

Dent repair spotter SPOT PULL POWER
DNTSPTR-SPOT-PULL-POWER

Art.-no. 0691500509

EAN 4061975958327

Individual price display after login
Dent repair spotter Spt Pull Power

Art.-no. 0691500509

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty dent repair spotter that leaves a clean, easy-to-remove weld. Designed for working with the different types of sheet steel used in the automotive industry.

Easy-to-use tool


  • Analogue use with potentiometer, with yellow-green LED display and parameter adjustments.

  • Green LED indicates that the machine is in operation

  • Includes basic accessories (retractable hammer, trigger, ground wire and 5 point bit kit).

  • Maximum no-load voltage on the electrodes


Comes with thermal protection.


  • Indicated with a yellow LED
Notice

Do not use in wet locations or when there is water on the floor. This can cause electric shock. Do not place your body in between the cables. Place both cables on the same side and position the machine at least 50 cm from your body. Use away from obstacles, free from ignition sources.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to repair bodywork dents in panel beating and paint workshops.

Instructions

1. Power the machine up from the electricity supply.


2. Select the symbol for the mass you want to weld on the potentiometer.


3. Remove any coating from the bodywork, as close as possible to where you want to work, on a surface suitable for contact with the earth clamp.


4. Connect the earth electrode head to the eye of the earth cable.


5. Rest the tip of the earth electrode on the pre-prepared bare sheet metal and close the contact, activating the trigger of the gun.


6. Check the welding of the electrode, pulling slightly on the electrode orthogonally with respect to the plane in which you're working.


Tip: If the earth electrode separates easily when you pull, try increasing the welding time by turning the potentiometer clockwise. For more information on the machine, refer to pages 15 and 16 of the catalogue.

Product weight (per item)

1000.000 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Welding tip set for SPOT PULL POWER

WELDTIP-SET-DRSW-(F.SPOT PULL POWER)

Welding glove Pro

WELDGLOV-COWSPLITLEATHER-BLACK-10,5IN-L

Robust welding glove with reinforced palm and thumb strap for universal purpose
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information