Welcome to Würth Uruguay For trade customers only

Diamond cutting disc Pro HD continuous

Diamond cutting disc PRO HD continuous
CUTDISC-DIA-(PRO HD)-CONTINUOUS-D115MM

Art.-no. 0668127115

EAN 4061975884978

Individual price display after login
Diamond cutting disc Pro HD continuous

Art.-no. 0668127115

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

PRO HD diamond discs have an excellent durability, speed and cutting power ratio, providing good performance.

Excellent service life, speed and cutting power ratio.


  • Made with a steel core and a hole saw formed by a metal band balanced with high-quality diamonds.

  • 10 mm cutting segment


Provides high stability and safety when cutting.


  • Has a strong, high-quality steel core.

  • Manufactured under the EN 13236 standard stipulating the safety requirements for super-abrasive products.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed to be used in portable, electric and pneumatic machines to cut granite, marble, travertine and stone in general.

Instructions

Follow the assembly instructions and disc adjustment according to the specifications in the manufacturer's manual for the machine. Use water to cool while cutting and obtain better disc performance and durability. The diamond discs can be used without water; however, this will shorten their service life. We always recommend that they be used with water to cool while cutting. Make straight cuts without excessive pressure and within the rpm limit. Always respect the hardness of the material you are cutting.

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Safety glasses Standard

SAFEGOGL-STANDARD-PC-CLEAR

All-round design for maximum side protection.
x 1 pcs
Protective gloves Basic Rigger

PROTGLOV-LEATH-BASIC-RIGGER-SZ10

Natural colour
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information