Diluted organic anti-freeze 30%, -18°C
CLANTIFREZ-30PERCNT-RED-5LTR
Register now and access more than 125,000 products
Multi-metal
Specially designed for aluminium radiators.
Compatible with parts and surfaces made from iron, steel, aluminium, copper, tin, rubber etc.
Protects and maintains the coolant circuit
Protects all coolant circuit components from corrosion.
Anti-foaming.
Reduces the freezing point and increases the boiling point.
Excellent ability to transfer excess heat from the engine to the atmosphere.
Safe
Nitrite- and amine-free to avoid producing carcinogenic nitrosamines.
The circuit's boiling point depends on its pressurisation. Higher pressures lead to higher boiling points.
Würth Portugal certifies that the anti-freeze freezing points are measured in accordance with the standard set by certified measurement centres. However, this value may differ depending on the anti-freeze and measuring equipment used. A reliable freezing point measurement can only be taken under laboratory conditions in purpose-built cold rooms.
INTA certified
CL/RPT/7430/057/INTA/02
Datasheets(X)
Product weight (per item) | 5230.000 g |
Density/conditions | 1.071 g/cm³ / at 20°C |
Weight of content | 5230 g |
Colour | Rose |
Chemical basis | Ethylene glycol |
Contents | 5 l |
Shelf life from production/conditions | 60 Month / at 5°C to 30°C |