Welcome to Würth Uruguay For trade customers only

Diluted organic anti-freeze 30%, -18°C

Radiator anti-freeze inorganic 30% diluted
RADANTIFREZ-ANORD-30%-BLUE-5LTR

Art.-no. 0893332718
EAN 4061975979537

Prices for customers after login
Diluted organic anti-freeze 30%, -18°C

Art.-no. 0893332718

Prices for customers after login
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Monoethylene glycol-based anti-freeze.

Multi-metal


Specially designed for aluminium radiators.


Compatible with parts and surfaces made from iron, steel, aluminium, copper, tin, rubber etc.



Protects and maintains the coolant circuit


Protects all coolant circuit components from corrosion.


Anti-foaming.


Reduces the freezing point and increases the boiling point.


Excellent ability to transfer excess heat from the engine to the atmosphere.



Safe


Nitrite- and amine-free to avoid producing carcinogenic nitrosamines.

Notice

The circuit's boiling point depends on its pressurisation. Higher pressures lead to higher boiling points.


Würth Portugal certifies that the anti-freeze freezing points are measured in accordance with the standard set by certified measurement centres. However, this value may differ depending on the anti-freeze and measuring equipment used. A reliable freezing point measurement can only be taken under laboratory conditions in purpose-built cold rooms.

INTA certified


CL/RPT/7430/057/INTA/02

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Boiling point

120 °C

Product weight (per item)

5230.000 g

Density/conditions

1.071 g/cm³ / at 20°C

Weight of content

5230 g

Colour

Light green

Chemical basis

Ethylene glycol

Contents

5 l

Shelf life from production/conditions

60 Month / at 5°C to 30°C

Freezing point

-17 °C

pH value

7.5-9.0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information