Welcome to Würth Uruguay For trade customers only

Disposable breathing mask P1 basic

Disposable breathing mask FFP1 Basic
BREAMASK-BASIC-FFP1

Art.-no. 0899121111
EAN 4062856629213

Prices for customers after login
Disposable breathing mask P1 basic

Art.-no. 0899121111

Prices for customers after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Conform to AS/NZS 1716:2012



Attributes


  • Flexible nose clip provides secure fitting

  • Soft inner foam

  • Low breathing resistance

  • Without exhalation valve

  • Elastic textile band

  • Tear-proof head band

  • Suitable for different head sizes

  • Continuously filtration of dust and particles

  • Light weight


Material


  • PP non-woven & PP meltblown

  • Aluminium nose clip

  • Elastic textile head band

AS/NZS 1716:2012

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Welding, wood cutting and other industrial operations.

Filter class

FFP1 NR D

Design

Basic element

EN standard

149:2001 + A1:2009

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information