Double box-end wrench
Double box-end wrench, others
DBBOXENDWRNCH-METR-OFFSET-WS25X28
Art.-no. 5754305258
EAN 4053479496283
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 25 x 28 mm |
Length (L) | 342 mm |
Ring thickness (a1) | 13.9 mm |
Ring thickness 2 (a2) | 14.9 mm |
External diameter of ring (d1) | 37.4 mm |
External diameter of ring 2 (d2) | 41.4 mm |
Height (h1) | 35 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |