Double-ended PH bit S2 steel, high torque, magnetised
BIT-PH2-1/4-HIGH-TRQ-65MM
Art.-no. 0614176221
EAN 4066443038020
Register now and access more than 125,000 products
Resistant to strain.
- Made from S2 steel.
- Developed for jobs that involve greater application of force.
- Wear-resistant bit.
Available in two dimensions.
- 65 mm and 110 mm in length
- PH2 1/4 inch hex shank at both ends
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.
Datasheets(X)
Torque-resistant bit, for use in screw installations that require force to be applied to hard substrates, such as hardwood or hard metals. At the end of its service life, it tends to break.
Tip size | PH2 |
Drive | E 6.3 (1/4 inch) |
Drive type | H |
Length | 65 mm |