Welcome to Würth Uruguay For trade customers only

Drill BM 10-CLASSIC

Drill, BM 10-Classic
DRL-EL-(BM 10-CLASSIC)-350W10MM-50HZ

Art.-no. 5717020130

EAN 4056807411224

Individual price display after login
Drill BM 10-CLASSIC

Art.-no. 5717020130

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

350 Watt powerful and compact drill for fast drilling in wood , aluminium and metal

Ergonomic design


  • Excellent weight/power ratio for effortless work

  • Belt clip for simple handling


Sturdy 10mm metal keyed drill chuck


Provides long service life



Push button trigger lock


Easy set for continuous operation



Variable speed trigger control


Allows the device to be matched with a number of drill bits and materials



Clockwise/anti-clockwise rotation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

220 V/AC

Protection class

Protection class II/protective insulation

Power input

350 W

Power output

210 W

Max. rotation speed at nominal load

0 rpm

Max. torque

21 Nm

Min./max. drill chuck span width

1-10 mm

Max. drilling diameter in stainless steel

10 mm

Width across corners

0 mm

Cable length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information