Welcome to Würth Uruguay For trade customers only

Drilling Screw - Flat Pan Head and Collar

RTNGCLIP-SCR-BUMPER-AUDI/FORD/VW

Art.-no. 0500900281

EAN 4066443021305

Individual price display after login
Drilling Screw - Flat Pan Head and Collar

Art.-no. 0500900281

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Screw Size : #8

  • Length : 1-1/4"

  • Point Type : #2 Drill

  • Head Style : Phillips Round Washer

  • Washer Head Diameter : 7/16"

  • Finish : Zinc
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information