Welcome to Würth Uruguay For trade customers only

Drilling screw, pan head DIN 7504, zinc plated steel

Steel zinc plated pan head H
SCR-DBIT-DIN7504N-ST-H-(ZN)-4,2X32MM

Art.-no. 5049042032

EAN 4099618656903

Individual price display after login
Drilling screw, pan head DIN 7504, zinc plated steel

Art.-no. 5049042032

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plain steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d1)

4.2 mm

Length (l1)

32 mm

Screw-thread length with drill tip

32 mm

Internal drive

H

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information