Drilling screw, pan head DIN 7504, zinc plated steel
SCR-DBIT-DIN7504N-ST-H-(ZN)-4,2X38MM
Art.-no. 5049042038
EAN 4099618656699
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Plain steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 38 mm |
Screw-thread length with drill tip | 38 mm |
Internal drive | H |