Welcome to Würth Uruguay For trade customers only

Drilling screws

SCR-DBIT-PH2-ZINC-4,2X14MM

Art.-no. 0211564214

EAN 4066443026218

Individual price display after login
Drilling screws

Art.-no. 0211564214

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extra-flat head
  • Specially designed for mounting elements in aluminium carpentry.

  • Especially suitable for inlaid locks in sliding windows, where the extra-flat design of the head prevents protrusion, allowing the leaves to move correctly.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal dia. x length
mm
Minimum material
thickness
mm
Maximum material
thickness
mm
Head dia.
mm
Head height
mm
Tip type Installation on steel Art. no.
Zinc-plated
Max. tensile load
kg
Max. load
shear
kg
Tightening torque
Nm
3.5 x 9.5 0,8 2 7 1,3 PH2 118 70 1,54
3.5 x 13
3.5 x 16
4.2 x 13 1,8 3 8,2 1,4 164 98 2,45
4.2 x 16
4.2 x 19
4.2 x 25
4.2 x 32
4.8 x 13 4 9,5 2,1 220 132 3,55
4.8 x 16
4.8 x 19
4.8 x 25
4.8 x 32
4.8 x 38

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information