Drywall Screws
DRYWALL SCR B/HD PH YELL 3.5/6GX50
Art.-no. 018903550
EAN 4061975994127
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- With Fine Thread.
Product information
Datasheets(X)
Application area
For screwing on various wooden and metal substructures up to a maximum of 1mm.
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 50 mm |
Screw-thread length with drill tip (b) | 44.0 mm |
Head diameter (dh) | 8.2 mm |
Internal drive | H2 |
Material | Steel |
Surface | Zinc plated yellow |
Head type | Bugle head |
