Welcome to Würth Uruguay For trade customers only

E 6.3 PH bit (1/4 inch) E 6.3 PH bit (1/4 inch) REDSTRIPE

BIT-PH1-1/4IN-L50MM

Art.-no. 5764650201

EAN 4099618821653

Individual price display after login
E 6.3 PH bit (1/4 inch) E 6.3 PH bit (1/4 inch) REDSTRIPE

Art.-no. 5764650201

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Long bit for PH screws
  • High rust resistance due to black passivation surface finish, ensuring long-lasting durability even in challenging environments.

  • Made from high-grade S2 steel, offering exceptional strength and robustness for demanding tasks.

  • Non-magnetic design prevents interference with sensitive electronic components, ensuring precise and safe work.

  • Quick and easy type and size identification for streamlined workflow.

  • Low gauge clearance ensures a precise and tight fit in screw heads, minimizing the risk of stripping or cam-out.

  • Versatile design makes the bit suitable for a wide range of applications, including threaded bolts, wood screws, and tapping screws of commonly used sizes.

  • The 1/4 inch hexagon shank is compatible with most standard mounts, making it ideal for both hand tools and power tools.

  • Secure fit in tools thanks to grooved shank, ensuring reliable performance in every task.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH1

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information