E 6.3 Sl bit (1/4 inch) C 6.3 slotted bit (1/4 inch) REDSTRIPE
BIT-SL-1,0X5,5-1/4IN-L25MM
Art.-no. 5764625155
EAN 4099618830242
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
25 mm long, in all common blade thicknesses x blade widths
- Robust bit for versatile applications, ideal for use with threaded bolts, wood screws, and tapping screws of common sizes.
- Black passivated surface finish ensures exceptional resistance to rust, making it suitable for demanding environments.
- Crafted from high-grade S2 steel, offering outstanding durability for long-lasting use.
- Non-magnetic design eliminates the risk of interference with sensitive electronics, ensuring precise control.
- Clear type and size markings enable quick and hassle-free identification.
- Low gauge clearance provides a tight, secure fit in screw heads, minimizing slipping during operation.
- 1/4 inch hexagon shank is compatible with a wide range of hand and power tools, including screwdrivers, electric drivers, and cordless tools with bit chucks.
- Grooves in the shank secure the bit firmly in the tool, providing reliable and accurate fastening.
Product information
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1.0 x 5.5 mm |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 25 mm |