E6013 rutile electrode
MIG welding wire rutile E6013
WELDROD-GAS-E6013-4,0MM
Art.-no. 0982100401
EAN 4066443025228
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
The rutile-coated electrode ensures a high level of smoothness, excellent weldability and a good shaping of the seam.
- Rutile coating.
- Excellent weldability.
- Excellent seam shaping.
- Suitable for welding in all positions.
- Waste can be easily removed.
- Provides a smooth, standard seam.
- Tensile strength of up to 500 N/mm².
Product information
Datasheets(X)
Application area
General-purpose electrode suitable for welding medium-hardness carbon steel and sheet steel of various thicknesses.
Suitable for welding: solid structural steel, boiler tanks and various steels, vehicle bodywork, steel furniture, metal sheets etc.
Wire diameter (Ø) | 4 mm |
Min. tensile strength | 500 N/mm² |
Product weight (per item) | 1000.000 g |