Welcome to Würth Uruguay For trade customers only

EP/ET GREEN LITHIUM GREASE

Lithium grease EP/ET green
GRSE-LITHIUM-EP/ET-GREEN-15KG

Art.-no. 0890421112

EAN 4099618270420

Individual price display after login
EP/ET GREEN LITHIUM GREASE

Art.-no. 0890421112

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extreme pressure (EP) and extreme temperature (ET) thickened grease based on lithium soap, grade NLGI 2. For lubrication in applications involving strong impact and vibration. Excellent water resistance, high adhesive power and anti-wear, anti-corrosion and antioxidant properties. Temperature resistance: -10 ºC to 135 ºC. Dropping point: 380 ºC.
NoticeNever apply new grease on top of already contaminated old grease. Instead, remove old grease with Wurth degreaser and dry the surface before applying the new product with a brush or spatula in the area to be lubricated. It can also be applied using greasing equipment. FOLLOW THE RECOMMENDATIONS OF THE VEHICLE AND/OR EQUIPMENT MANUFACTURER.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Lubrication of automotive, industrial, construction and mining parts and components subject to extreme operating conditions related to temperature and pressure, such as pulp and paper production machines, roller bearings for working in the steel industry, heavy machinery, vibrating screens, drilling machines, crushing jaws, high-tonnage lorries and tractors, cold-rolling and hot-rolling mills, blast furnaces, boilers, rotary bearings, crane wheels and lubrication in general.

Weight of content

15 kg

Soap base

Lithium

Min./max. temperature conditions

20 to 130 °C

Colour

Green

Shelf life from production

70 Month

Oil basis

Mineral oil

Lubricant system

Grease

Density

0.96 g/cm³

Min. temperature conditions

20 °C

Max. temperature conditions

130 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information