Welcome to Würth Uruguay For trade customers only

EROS occupational shoe

Occupational shoe EROS
WRKSH-EROS-BLACK-SZ42

Art.-no. 5357116042

EAN 4068362138775

Individual price display after login
EROS occupational shoe

Art.-no. 5357116042

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable, lightweight occupational shoe with non-slip outer sole and class O1 protection.
  • Shoe available in low cut

  • Complies with ISO standard 20347.

  • Closed heel area.

  • Energy-absorbing heel.

  • Fuel- and oil-resistant non-slip outer sole.

  • Made of cowhide leather.

  • Outer sole with dual-density injected PU.
NoticeWhen putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for multiple applications. Suitable for: installers, workshops, logistics plants, general trade.

Colour

Black

Size

42

Material of shoes upper

Leather

Standards

ISO 20347

ISO

20347

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information