EROS occupational shoe
Occupational shoe EROS
WRKSH-EROS-BLACK-SZ46
Art.-no. 5357116046
EAN 4068362138812
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable, lightweight occupational shoe with non-slip outer sole and class O1 protection.
- Shoe available in low cut
- Complies with ISO standard 20347.
- Closed heel area.
- Energy-absorbing heel.
- Fuel- and oil-resistant non-slip outer sole.
- Made of cowhide leather.
- Outer sole with dual-density injected PU.
NoticeWhen putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.
Product information
Datasheets(X)
Application area
Suitable for multiple applications. Suitable for: installers, workshops, logistics plants, general trade.
Colour | Black |
Size | 46 |
Material of shoes upper | Leather |
Standards | ISO 20347 |
ISO | 20347 |