Welcome to Würth Uruguay For trade customers only

ET BLUE LITHIUM COMPLEX GREASE

GRSE-LITHIUM-COMPLEX-BLUE-4,5KG

Art.-no. 0890421104

EAN 4099618246128

Individual price display after login
ET BLUE LITHIUM COMPLEX GREASE

Art.-no. 0890421104

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Grease resistant to high temperatures, composed of lithium soap and highly refined oils, grade NLGI 2. Suitable for a range of applications and long-term lubrication. Possesses water resistance, high adhesive power and excellent anti-wear, anti-corrosion and antioxidant characteristics. Temperature: -10 ºC to 220 ºC. Dropping point: 320 °C.
NoticeNever apply new grease on top of already contaminated old grease. Instead, remove old grease with Wurth degreaser and dry the surface before applying the new product with a brush or spatula in the area to be lubricated. It can also be applied using greasing equipment. FOLLOW THE RECOMMENDATIONS OF THE VEHICLE AND/OR EQUIPMENT MANUFACTURER.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Lubrication of parts and components in industrial automation subject to extreme operating conditions, high loads, high speeds and high temperatures, such as: joints, chassis, wheel hubs, bearings, gears. Especially recommended for the lubrication of rolling mills and wheel bearings on trucks and heavy vehicles.

Weight of content

4.5 kg

Soap base

Lithium complex

Min./max. temperature conditions

-20 to 200 °C

Colour

Blue

Min./max. worked penetration /conditions

265 x 0.1 mm-295 x 0.1 mm / in accordance with DIN ISO 2137

Shelf life from production

70 Month

Oil basis

Mineral oil

Lubricant system

Grease

Density

0.95 g/cm³

Min. temperature conditions

-20 °C

Max. temperature conditions

200 °C

Worked penetration conditions

in accordance with DIN ISO 2137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information