Electrical Insulating Tape
INSUTPE-RUBBER-BLACK-L10M-W19MM
Art.-no. 0985170010
EAN 4066443028502
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Safe insulation and labelling during electrical installation
- Up to 10 kv/mm dielectric strength
- Safe and easy to use in a wild range
- High degree of elasticity
- Self-fusing
Product information
Datasheets(X)
Application area
For insulating, labelling electrical cables etc.
Instructions
- Remove the separator of the tape, elongate to its original length enough.
- Take continuously half-overlap circles in three or five layers; always elongate the tape throughout the entire splice.
- Apply another one or two layers of PVC electrical tape around the outer layer of high-voltage self-adhesive tape for protection.
Chemical basis | Synthetic rubber |
Colour | Black |
Width | 19 mm |
Length | 10 m |
Thickness | 0.8 mm |