Welcome to Würth Uruguay For trade customers only

"Elite" photochromatic welding mask

Welding helmet ELITE
WELDHELM-PHOTOCHROMATIC-ELITE

Art.-no. 0984700323

EAN 4066443030352

Individual price display after login
"Elite" photochromatic welding mask

Art.-no. 0984700323

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Welding mask with automatic darkening to protect the operator against radiation, sparks and flying particles in welding and grinding jobs.
  • Darkens the visor automatically in the presence of light.

  • Darkness adjustment button with two options: DIN 5 to 8 and DIN 9 to 13.

  • Off mode (GRIND) with a darkness level of 4, ideal for grinding.

  • Sensitivity control - used for low-current welding.

  • Delay time selector - used for intermittent welding jobs.

  • Low battery indicator.

  • Test button to make sure that the filter is working.

  • Housing made of high-strength polymer.

  • Cricket knob for adjustable headband, enabling fast, precise adjustment for each user.

  • Powered by a CR2032 button battery.

  • Has two electric arc sensors on the front.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects the eyes and face against radiation from electric arcs and the impact of flying particles when welding and grinding.


Recommended for most welding processes, such as stick, MIG/MAG, cored wire and TIG.


Darkness adjustment enables use during plasma or flame cutting processes.


Designed for a range of industries and applications, such as sawmills, boilermaking shops, service and building suppliers, and industrial maintenance.

Translucency when not activated

Protection level 4

Translucency when activated

Protection levels 5-8 and 9-13

Cassette width x cassette height x cassette thickness

110 x 90 x 9 mm

Width of field of vision x height of field of vision

98 x 43 mm

Energy supply

Solar cells and 2 replaceable 3 V button cells (CR2032)

UV and IR protection

Protection level 16 (permanent)

Min./max. temperature conditions

-20 to 70 °C

Standards

EN 175, EN 379

Material

Plastics - Polyamide PA

Min./max. dark-to-light switching time

0.1-1 s

Colour

Red

Min. dark-to-light switching time

0.1 s

Product weight (per item)

500 g

Light-to-dark switching time

0.25 ms

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information