Emerald Film backed abrasives (PSA)
DSPAP-EMERALD-15HO-P120-D150MM
Art.-no. 0577815012
EAN 4099618800931
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Premium product with strong and even surface film backing that allows better surface finish and longer life. It is also great for corner and edge sanding without problems with tearing.
- Flagship products of our range using film-backing instead of standard paper-backing
- Superb moisture resistance, flexibility, and ruggedness
- High performing abrasive - heat-treated Aluminum Oxide ensuring outstanding performance
- Open-grain design to reduce heat and clogging (loading up)
- 100% waterproof – perfect for wet sanding applications
- Film-backing outlasts paper resulting in less disc usage
- Exceptional product resulting in even surface without deep scratch marks
Notice
*Custom made abrasives available as special order. Higher MOQ's may apply to custom abrasive special orders.
Product information
Datasheets(X)
Diameter (Ø) | 150 mm |
Grid size | 120 |
Hole pattern | 15-hole |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |