Endless tie-down strap
Ratchet strap one-piece
STRP-RTCH-ONEPIECE-LC1000DAN-W35MM-L6M
Art.-no. 0713922115
EAN 4099618339035
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Strap with ratchet tightener
100% polyester strap
Product information
Datasheets(X)
Application area
Tie-down strap
Instructions
Insert and tighten: thread the strap into the slot 1 and hand-tighten, pull up the lever 2 to the desired tension and push down the lever 2, this locks the tensioner
To unlock: pull the tab 3 and holding it in this position, swing the lever 2 by 180° to move it to the notches, release the tab 3, pull on the device, freeing the strap
Width | 35 mm |
Length | 6 m |
Max. elongation lashing strap | 7 % |
Permitted tensile force LC in the strapping | 1000 daN |
Hand force with ratchet | 50 daN |
Material | Polyester fibre |
Colour | Red |