Engine Cleaner / Flush
ADD-ENGCLNR-FLUSHING-500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cleaner that removes debris from internal engine parts
- Removes internal engine debris
- Increases oil and engine life
- Cleans engine oil circuit
NoticeExcess of residue: Disassemble cartridge and valve cover for mechanical cleaning. Do not use in engines with high oil consumption.
Product information
Datasheets(X)
Application areaGasoline, alcohol, diesel and gas engines.
InstructionsAdd content to oil used at +90°C. Let idle for 15 min, then drain oil. Repeat the process until the oil comes out clean, then add new oil and filter. 500 ml for 6L of oil and 1.000ml for over 6L.
Contents | 500 ml |
Colour | Yellow, Brown |
Smell/fragrance | Characteristic |
Chemical basis | Mineral oil |
Shelf life from production | 24 Month |
Density | 0.8 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 60 °C |