Welcome to Würth Uruguay For trade customers only

Engine Protection Additive

Engine oil additive and protectant
ADD-ENGOIL-PROT-500ML

Art.-no. 0893557500

EAN 4065746307260

Individual price display after login
Engine Protection Additive

Art.-no. 0893557500

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Oil treatment which adds protection for engines
  • Complementary additive for engine oil

  • Reduces the thickness and degradation of the oil in severe operating conditions under high temperatures

  • Based on the latest technology of antioxidants and anti-wear agents.
NoticeDo not pour into drains, sewers or watercourses. The container and the additive are recyclable. Dispose of at authorized collection points.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsAdd to engine oil in proportion of 500 ml to a volume of 4 liters

Contents

500 ml

Colour

Yellow, Brown

Smell/fragrance

Characteristic

Chemical basis

Mineral oil

Shelf life from production

60 Month

Density

0.87 g/cm³

Density conditions

at 20°C

Min. flashing point

120 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information