Engine oil 10W-20
ENGOIL-SYNTHETIC-10W20-1000ML
Art.-no. 0897995
EAN 4061975989413
Register now and access more than 125,000 products
- Ideal for motorbikes, mopeds and scooters as well as chain saws, generators and pumps.
- Reduces the formation of deposits
- Protects against wear
- Reduces emissions
When mixing manually, never put the petrol into the fuel tank first and then the oil, as the oil will sink directly to the bottom without mixing with the petrol. Important: A lack of lubrication due to incorrect dilution proportions, too little oil, etc. can cause severe engine damage.
Datasheets(X)
Due to the differing requirements for the lubrication of existing engines on the market, the following information must always be taken into account. For normal motorbikes, use a proportion of 2%. For sports bikes, dirt bikes and cross bikes, use a proportion of 3.5%. For all other engine types, use a proportion of 4–5% and never use a proportion higher than 8%. It is of utmost importance that the petrol/oil mixture is made correctly. Ideally, mix the oil and petrol in a separate container to ensure that they are mixed perfectly.
Contents | 1000 ml |
Type of oil | Fully synthetic |
Viscosity grade | 10W-20 |
Shelf life from production | 30 Month |
Density | 0.866 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 150 °C |
Shelf life from production/conditions | 30 Month / at 5°C to 30°C |