Welcome to Würth Uruguay For trade customers only

Engine oil 10W-20

ENGOIL-SYNTHETIC-5W20-125ML

Art.-no. 0897994

EAN 4061975989826

Individual price display after login
Engine oil 10W-20

Art.-no. 0897994

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance oil for lubricating two-stroke engines
  • Ideal for motorbikes, mopeds and scooters as well as chain saws, generators and pumps.

  • Reduces the formation of deposits

  • Protects against wear

  • Reduces emissions
Notice

When mixing manually, never put the petrol into the fuel tank first and then the oil, as the oil will sink directly to the bottom without mixing with the petrol. Important: A lack of lubrication due to incorrect dilution proportions, too little oil, etc. can cause severe engine damage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Due to the differing requirements for the lubrication of existing engines on the market, the following information must always be taken into account. For normal motorbikes, use a proportion of 2%. For sports bikes, dirt bikes and cross bikes, use a proportion of 3.5%. For all other engine types, use a proportion of 4–5% and never use a proportion higher than 8%. It is of utmost importance that the petrol/oil mixture is made correctly. Ideally, mix the oil and petrol in a separate container to ensure that they are mixed perfectly.

Contents

125 ml

Viscosity grade

5W-20

Shelf life from production

36 Month

Density

0.865 g/cm³

Density conditions

at 20°C

Min. flashing point

150 °C

Shelf life from production/conditions

36 Month / at 10°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information