Welcome to Würth Uruguay For trade customers only

Engine oil 10W-40

ENGOIL-DIESEL-10W40-CI4-18LTR

Art.-no. 0897140020

EAN 4068362438387

Individual price display after login
Engine oil 10W-40

Art.-no. 0897140020

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This product is designed to lubricate high-power direct-injection turbocharged diesel engines operating under heavy loads and long service intervals on highways, in mines and construction sites. It is compatible with diesel engines.
  • High-performance engine oil designed for optimal protection and efficiency.

  • Ideal for a wide range of diesel engines, meeting the stringent API CI-4 standards.

  • Maintains excellent viscosity stability across a broad temperature range, providing consistent lubrication.

  • Comes in a substantial volume, perfect for extended use or multiple vehicles.

  • Long shelf life when stored at room temperature, ensuring product integrity over time.

  • Engineered to maintain optimal density at standard conditions, ensuring efficient flow and protection.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

18 l

Type of oil

Partly synthetic

Viscosity grade

10W-40

Approved for engine oils

API CI-4

Recommended applications for engine oils

ACEA E7

Shelf life from production

3 Years

Density

0.89 g/cm³

Density conditions

at 15°C

Shelf life from production/conditions

3 Years / at room temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information