Engine oil 15W-40
ENGOIL-DIESEL-15W40-CI4-18LTR
Art.-no. 0897140025
EAN 4068362438400
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
This product is designed to lubricate high-power direct-injection turbocharged diesel engines operating under heavy loads and long service intervals on highways, in mines and construction sites. It is compatible with diesel engines.
- High-performance engine oil designed for optimal lubrication and protection.
- Ideal for heavy-duty diesel engines, meeting the stringent API CI-4 standards.
- Provides excellent viscosity stability across a wide temperature range, enhancing engine performance.
- Long shelf life ensures product integrity and effectiveness when stored at room temperature.
- Maintains consistent density at standard conditions, contributing to reliable engine operation.
Product information
Datasheets(X)
Contents | 18 l |
Type of oil | Partly synthetic |
Viscosity grade | 15W-40 |
Approved for engine oils | API CI-4 |
Recommended applications for engine oils | ACEA E7 |
Shelf life from production | 3 Years |
Density | 0.89 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 3 Years / at room temperature |