Welcome to Würth Uruguay For trade customers only

Engine oil sealant

Sealant additive for engine oil
ADD-ENGOIL-1LTR

Art.-no. 0893557101

EAN 4061975989406

Individual price display after login
Engine oil sealant

Art.-no. 0893557101

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly viscous to minimise oil leakage

Increases oil viscosity by 15-25 %.


  • Reduces wear on parts by increasing oil viscosity and creating a more stable film.

  • Maintains the viscosity of the lubricant at different operating temperatures.

  • Improves the lubricating properties of used oils.

  • Reduces engine noise.


Reduces internal oil leaks.


  • Increases engine compression.

  • Reduces fumes from oil consumption.

  • Reduces excessive oil consumption in worn engines.


Reduces external leaks.


  • Minimises or eliminates external leaks from crankcase, upper crankcase, crankshaft seal etc.


Miscible with all engine oil bases.


  • Compatible with mineral, semi-synthetic and synthetic engine oils.


Suitable for diesel and petrol engines.

Notice

The leak must be repaired in engines losing significant amounts of oil.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Minimises oil leaks. Reduces exhaust emissions caused by oil consumption. Reduces engine noise. Suitable for all types of diesel and petrol engines - with or without catalytic converters - turbochargers and naturally aspirated engines.

Instructions

Add the contents of the container to the engine oil through the oil filler cap, with the engine turned off but at operating temperature.



Dosage


The 300 ml container is suitable for 4-6 litres of oil, and the 1 l container is suitable for 35-40 litres. After adding the product, check that the oil level does not exceed the maximum.

Shelf life from production

36 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information