Expanding nut with open screw-in area
Expanding nut with open thread section
EXPNDNUT-OPEL-SPREADNUT-WHITE
Art.-no.
0501103009
EAN 4066443040047
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening sheet metal with ST screws
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Product information
Datasheets(X)
Application area
For fastening sheet metal with screws.
![]() | |
Min./max. drill hole diameter | 4.80-4.80 mm |
Min./max. attachment thickness | 0.8-1.2 mm |
Overall height (B) | 18.50 mm |
Colour | Colourless |
Material | PA 6 / TPE |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Corresponds to original spare part number | 1320979 |
Installation location | Bodywork |