Express windscreen adhesive
Windscreen/window adhesive EXPRESS
WNDWADH-EXPRESS-310ML
Art.-no. 0890023225
EAN 4066443029639
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Quick-cure single-component polyurethane-based adhesive, used for automotive glass replacement. It is consistent and its face is produced once the product comes into contact with ambient humidity, forming a durable elastomer. Does not require a glass primer (Primerless). It has a high resistance to temperature changes, weather and UV rays.
- Quick vehicle release after glass bonding; 1 hour 30 minutes.
- Adheres without the need to use primer (Primerless).
- Excellent adhesion and cohesion to glass.
- Great flexibility and strength.
- It does not stain and does not attack the paint.
- It does not run when applied.
- Excellent durability.
- It has no unpleasant smells.
NoticeThe product cures using moisture. It is recommended to apply it at a temperature of 5°C to 35°C and humidity between 50 % to 70 %.
Windscreen adhesive is NOT recommended for structural bonding.
Windscreen adhesive is NOT recommended for structural bonding.
Product information
Datasheets(X)
Application area
Bonding and sealing of: Windscreens, rear glass, side glass, ship hatch glass.
Contents | 310 ml |
Chemical basis | Moisture curing 1K polyurethane |
Colour | Black |
Min./max. processing temperature | -40 to 90 °C |
Tensile strength | 8 N/mm² |
Shore A hardness | 60 +/- 5 |
Product weight (per item) | 1000.000 g |
Shelf life from production | 12 Month |
Density | 1.35 g/cm³ |