Welcome to Würth Uruguay For trade customers only

FLAP DISC HIGH DENSITY FOR STEEL AND STAINLESS STEEL

Lamella flap disc corundum HD plastic REDSTRIPE
FLPDISC-NC-PLA-DOM-HD-BR22,23-G120-D115

Art.-no. 0579582311

EAN 4056807041636

Individual price display after login
FLAP DISC HIGH DENSITY FOR STEEL AND STAINLESS STEEL

Art.-no. 0579582311

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Thick, high density disc with longer life and fewer disc changes. Stock removal, weld grinding, deburring, cleaning and finishing on steel surfaces

Manufactured in calcined alumina* abrasive cloth


Shelf-sharpen cutting edged grains provide a greater material removal.



Long-lasting


Up to 20% higher service life in comparison with conventional flap discs thanks to the increased quantity of flaps



Single-step product


Flap construction achieves grinding and blending and may replace grinding wheels and fiber discs



High break resistance.


Meets the maximum safety requirements in accordance with the EN 12413 European standard.

Notice
  • *Calcined: calcination is a special process that consists on “heating” the abrasive grains to various temperatures and time.

  • The result is a highly friable grain - which means the easy fracture to continually expose new cutting edges for a fast stock removal.

EN 12413

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Stock removal, weld grinding, deburring, cleaning and finishing on steel surfaces

Diameter (Ø)

115 mm

Bore hole

22.23 mm

Grid size

120

Design

Domed

Material of carrier disc

Plastic

Max. rotation speed

13300 rpm

Material of abrasive medium

Aluminium oxide (corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information