FOLDABLE STAND FOR PAINTING WORK
STAND-FOLDABLE-ST-1050X370MM
Art.-no. 071458 370
EAN 4099618216633
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Stand for finishing work.
- Practical and safe way of performing manual work on parts that are being prepared for painting or repainting and glass that is being prepared for bonding.
- Made of high-strength, 1 inch tubular steel, no sharp edges.
- Finished with matt black synthetic enamel paint.
- Compact, lightweight and foldable, making it easier to transport.
- The special 1/2 inch foam coating prevents risks and damage to the parts to be worked on.
- Adjustable height: 84 cm to 102 cm.
- Weight: 6.3 kg.
- Dimensions (cm): 90 x 60 x 100 (height x width x length).
- Supports weights of up to 227 kg.
Product information
Datasheets(X)
Application area
Disassembly, repair, preparation, painting and finishing work on sheet metal, preparation for bonding glass.
Length | 70 mm |
Width | 370 mm |
Min./max. height | 838-1013 mm |
Max. load capacity | 227 kg |
Material | Plain steel |