Welcome to Würth Uruguay For trade customers only

Filler VAKU PRO II

FILR-(VAKU-PRO II)-NEW-2,5KG

Art.-no. 0993101002

EAN 4099618141751

Individual price display after login
Filler VAKU PRO II

Art.-no. 0993101002

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Polyester filler and finishing putty.

High filling and finishing capacity


  • Due to its low weight, it reduces abrasive consumption and wear.


Efficient application


  • Quick drying and easy sanding.


Good surface finish


  • Excellent adhesion.
Notice

Safety information


  • After full use of the product, do not reuse the packaging.

  • Do not eat, drink or smoke while handling the product.

  • Use the appropriate PPE for the application.

  • Avoid any contact with eyes. Avoid contact with the skin. Do not ingest.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials to be used and that of your own technique. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Filler putty in sheet and paint workshops, bodywork, industrial vehicles, nautical vehicles, motorcycles etc.

Instructions
  • Prepare the workpiece (sand and degrease).

  • Mix the filler with the hardener at a ratio of 2:100 or 2 % catalyst.

  • Mix evenly.

  • Apply to the part and let it dry well before sanding.


Recommendations:


  • Avoid applying excess hardener.

  • Mix correctly in 2 % measure.

  • It must be insulated before applying finish.

  • Polyester fillers do not harden at temperatures below +5°C.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information