Flat chisel SDS-Max Red Line
FLCHIS-MAX-L280-W25MM
Art.-no. 5523912225
EAN 4056807611600
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Flat cutting edge: cleaning on reinforcements, joints restauration and pre-marking on walls with less jamming
Efficient design
Removes more material in less time and ensures a high removal rate across the tool‘s full service life.
Precise shaped angle tip
Prevents jamming and reduces friction.
Reinforced Shaft
More stable → Less danger of breakage.
Product information
Datasheets(X)
Application area
For hard materials, e.g. concrete. General demolition and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.).
Softer materials: can be used for “marking” masonry prior to knock-out.
Length | 280 mm |
Width | 25 mm |
Tool holding device | Suitable for SDS-max |