Welcome to Würth Uruguay For trade customers only

Flat nose pliers

Flat nose pliers, others
FLPLRS-POINTED-LONG-6IN

Art.-no. 0714066589

EAN 4066443017049

Individual price display after login
Flat nose pliers

Art.-no. 0714066589

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

165 mm

Length in inches (L)

6 in

Jaws length (L3)

50.7 mm

Jaws thickness (T1)

9 mm

Jaws width (W3)

17.1 mm

Jaw-tips thickness (T2)

2.5 mm

Material

Chrome-vanadium steel

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information