Welcome to Würth Uruguay For trade customers only

GLASS BITS WITH CYLINDRICAL SHANK

DRL-TLE-CYL-D6-L65MM

Art.-no. 5523926065

EAN 4056807632582

Individual price display after login
GLASS BITS WITH CYLINDRICAL SHANK

Art.-no. 5523926065

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A versatile solution for rotary drilling in glass (not safety glass), bricks and soft tiles.

Cylindrical Shank


Suitable for use in electric impact and rotary drills and for hammer drills with standard drill chuck mount.



Spear tip design:


Improves precision and penetration without chipping or breaking the material.



Better resistance to high temperature when drilling.


Keeps the integrity of the workpiece, even on sensitive materials

Notice

Not suitable to be used with impact function!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFields of Application:
Masonry: Through-whole in bricks.

Stoneware: Drilling through in marble.


Glassware: non-tempered glass such as shower stalls, window / door glass.


General: also suitable for plastic and composite (mix of different plastic blends and cellulose)
InstructionsWet drilling is recommended!

1.Start the hole with point precision under light pressure.
2.Switch drill on.
3.Apply full contact pressure – the “scraping sound” must be audible.
4.Use reduced contact pressure once the tile has been fully penetrated

Diameter (Ø)

6 mm

Length

65 mm

Shank diameter

4.1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information