Welcome to Würth Uruguay For trade customers only

GOLD CONTINUOUS DIAMOND CUTTING DISC

Diamond cutting disc GOLD continuous
CUTDISC-DIA-CONTINUOUS-GOLD-D115MM

Art.-no. 0668136115

EAN 4061975885005

Individual price display after login
GOLD CONTINUOUS DIAMOND CUTTING DISC

Art.-no. 0668136115

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Gold diamond cutting discs are produced with cutting-edge technology, which provides a long service life, speed and a smooth cutting finish, resulting in exceptional performance. Made with a high-quality steel core and segments and crowns with a balanced, metal connection, impregnated with a large number of high-quality diamonds.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used in portable electric and pneumatic machines for cutting natural ornamental stone, industrialised stone, porcelain and a range of materials according to the characteristics of each disc.

Diameter (Ø)

115 mm

Max. circumferential speed

13.200 m/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information