Welcome to Würth Uruguay For trade customers only

Glass and Window Cleaner Consumer Line/ Water Based

Glass and window cleaner CONSUMER LINE
GLSCLNR-500ML

Art.-no. 5985000000

EAN 4065746411820

Individual price display after login
Glass and Window Cleaner Consumer Line/ Water Based

Art.-no. 5985000000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Eliminates various types of residues, such as: soot, dust, insects, etc.

  • Immediately degreases and does not damage the paintwork.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaGlass in general, automobile windshields and acrylics.
InstructionsApply the product directly on the glass through the spray nozzle, then, with a clean and dry cloth, spread the product with a uniform circular motion.

Contents

500 ml

Product weight (per item)

625.000 g

Container

Spray bottle

Chemical basis

2-propanol

Smell/fragrance

Characteristic

Colour

Blue

Min. flashing point

85 °C

Density/conditions

1.0 g/cm³ / at 20°C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information