Glass and Window Cleaner Water-Based
Glass and window cleaner, water-based
GLSCLNR-INDUSTRIAL-WATER-BASED-5LTR
Art.-no. 0890220012
EAN 4065746416979
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Eliminates various types of residues, such as: soot, dust, insects, etc.
- Immediately degreases and does not damage the paintwork.
Product information
Datasheets(X)
Application areaGlass in general, automobile windshields and acrylics.
InstructionsApply the product directly on the glass through the spray nozzle, then, with a clean and dry cloth, spread the product with a uniform circular motion.
Contents | 5 l |
Product weight (per item) | 4435.000 g |
Container | Container |
Chemical basis | 2-propanol |
Smell/fragrance | Characteristic |
Colour | Green |
Min. flashing point | 85 °C |
Density/conditions | 1.0 g/cm³ / at 20°C |
Shelf life from production | 24 Month |