Welcome to Würth Uruguay For trade customers only

Grease gun

GRSEGUN-HNDLEV-PUMP-20KG

Art.-no. 0986100120

EAN 4068362251986

Individual price display after login
Grease gun

Art.-no. 0986100120

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Max. operating pressure

3500 psi

Length

45.4 in

Product weight (per item)

8818.000 lb

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information