Grease sachet 80 g
GRSE-SACHET-APPLICATOR-BLUE-80G
Art.-no. 0893880020
EAN 4061975991980
Register now and access more than 125,000 products
Advantages
- Versatile applications
- Water resistant
- Protects against corrosion
- Extends the service life of parts
Features
- Resistant to extreme pressures, shock loads and humid environments
- Good grip
- High anti-corrosion, anti-friction and sliding power
- Water resistant
Do not eat, drink or smoke while handling the product. Use the PPE specified for application. Avoid contact with eyes. Avoid contact with skin. Do not ingest
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
Ideal for general mechanical maintenance: Bearings, motorcycle chains, hubs in general, CV joints, pins with bushing, pulleys, steel wires, glass processing machines, small gears, hinges, doors and slides.
Clean the application site, ensuring that any previously used lubricant is completely removed. Apply the product in the appropriate place.
Weight of content | 80 g |
Min./max. temperature conditions | -10 to 135 °C |
Colour | Blue |
NLGI grade/conditions | 2 / with DIN 51818 |
Base oil viscosity, kinematic/conditions | 60 cSt / at 40°C |
VKA welding load | 0 N |
Shelf life from production | 36 Month |
Oil basis | Mineral oil |
Lubricant system | Grease |
Smell/fragrance | Characteristic |
Density | 0.87 g/cm³ |
Density conditions | at 25°C |
Conditions for viscosity of oil basis | at 40°C |
Min. temperature conditions | -10 °C |
Max. temperature conditions | 135 °C |
Max. short-term temperature resistance | 150 °C |
Conditions for NLGI grade | with DIN 51818 |