Welcome to Würth Uruguay For trade customers only

Grease sachet 80 g

Multi-purpose grease with graphite sachet
GRSE-SACHET-APPLICATOR-GRAPHITE-80G

Art.-no. 0893880019

EAN 4061975991997

Individual price display after login
Grease sachet 80 g

Art.-no. 0893880019

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Multi-purpose mineral grease for long-lasting lubrication on various types of mechanisms

Advantages


  • Versatile applications

  • Water resistant

  • Protects against corrosion

  • Extends the service life of parts


Features


  • Resistant to extreme pressures, shock loads and humid environments

  • Good grip

  • High anti-corrosion, anti-friction and sliding power

  • Water resistant
Notice

Do not eat, drink or smoke while handling the product. Use the PPE specified for application. Avoid contact with eyes. Avoid contact with skin. Do not ingest

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for general mechanical maintenance: Bearings, motorcycle chains, hubs in general, CV joints, pins with bushing, pulleys, steel wires, glass processing machines, small gears, hinges, doors and slides.

Instructions

Clean the application site, ensuring that any previously used lubricant is completely removed. Apply the product in the appropriate place.

Weight of content

80 g

Min./max. temperature conditions

-10 to 135 °C

Colour

Graphite

NLGI grade/conditions

2 / with DIN 51818

Base oil viscosity, kinematic/conditions

60 cSt / at 40°C

VKA welding load

0 N

Shelf life from production

36 Month

Oil basis

Mineral oil

Lubricant system

Grease

Smell/fragrance

Characteristic

Density

0.87 g/cm³

Density conditions

at 25°C

Conditions for viscosity of oil basis

at 40°C

Min. temperature conditions

-10 °C

Max. temperature conditions

135 °C

Max. short-term temperature resistance

150 °C

Conditions for NLGI grade

with DIN 51818

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information