Welcome to Würth Uruguay For trade customers only

H0 3D Clip-on hinge

Hinge Clip-on with damping 105° H0 3D
HNGE-(CLIP-ON)-H0-3D-STRAIGHT

Art.-no. 0683140001

EAN 4099618372179

Individual price display after login
H0 3D Clip-on hinge

Art.-no. 0683140001

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Soft-close hinge, with a damping system and 3D adjustment, for mounting on doors and panels of wood, MDF etc.
  • 50,000 opening cycles.

  • Soft-close system: soft, silent damping when closing furniture doors.

  • Clip-on system: fast installation and removal, eliminating the need for screws.

  • Integrated 3D configuration: lets you precisely adjust the module orientation.

  • H0 shim comes with the hinge; metal damping system.

  • Hinges tested in salt chamber* (salt spray) with 24 hours resistance to oxidation.

  • Arm features: Made from cold-laminated steel. Nickel-plated finish, with neck tailpiece. Two-stage kinematic opening angle (2W) 105°, with 3D adjustment. Kinematic movement using high-strength, stable 6-bar linkage.

  • Shim features: Clip system. H0 cross fitting mounting shim. Made from cold-laminated steel. Nickel-plated finish. Integrated height adjustment screws.
Notice

Do not use on HDP or OSB (wood) panels.


Includes: 2 covers per hinge, 4 flat-head screws for installation and cover plates for the arm and cup.


*Salt spray or salt chamber tests subject the tested material to an environment with high temperature and humidity and salt mist saturation, precipitating the natural oxidation process, measuring the resistance capacity of the tested material against oxidation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be attached to MDF, MDP, hardboard, plywood and

  • chipboard (wood) panels in sheets of 15-23 mm thickness.

Type of assembly

Screw-on

Suitable for min./max. door thickness

14-19 mm

Surface

Nickel plated

Material

Plain steel

Opening angle

105 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information